Shop All Voice & Data Patch Cords
Ericson
CRDST 10/3 SOW 50FT 2510-PW6P/2610-CW6P
Mfr # 2510PW6P103B
Zoro # G4908426
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/3 SOW
- Color Yellow
- Plug Type L5-30P
- Conn or Receptacle Type L5-30C
- Environmental Rating Watertight (IP69K)
Product Information
- Brand Ericson
- MFR # 2510PW6P103B
- Zoro # G4908426
- UPC # 782862826232
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Item | CRDST 10/3 SOW 50FT 2510-PW6P/2610-CW6P |
Cable Type | #10/3 SOW |
Color | Yellow |
Plug Type | L5-30P |
Conn or Receptacle Type | L5-30C |
Environmental Rating | Watertight (IP69K) |
Sub Brand / Trademark | Perma-Tite |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
UL | UL Listed to ANSI/UL 817, File E81746 |
Receptacle Qty | 1 |
Load Capacity (Amps) | 30 |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Description
CRDST 10/3 SOW 50FT 2510-PW6P/2610-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- LEVITON Wallplates S147-N (84085-40)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Locknut, 25PK (LN300)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 60A (42EF35AG)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29425)
- CABLE WHOLESALE CableWholesale 13X6-06102 Cat6a Blue Ethernet Patch Cable Snagless Molded Boot 500 MHz 2 foot (13X6-06102)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (3431)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- Ericson Voice & Data Patch Cords