Shop All Locking Connectors
Ericson
Connector Non-Nema, Perma-Tite Extreme G
Mfr # 2416-CW6P
Zoro # G9756763
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 125/250V
- NEMA Configuration NON-NEMA
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2416-CW6P
- Zoro # G9756763
- UPC # 782862825051
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Non-Nema,Perma-Tite Extreme G |
Amps | 20 |
Voltage | 125/250V |
NEMA Configuration | NON-NEMA |
Color | Yellow |
Phase | 1 |
Device Type | Connector |
NSF | NSF/ANSI/3-A 14159-1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
Sub Brand / Trademark | Perma-Tite |
Environmental Rating | Watertight (IP69K) |
UL | UL Listed to ANSI/UL 498, File E17740 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Poles / Wires | 3P/3W |
Description
Connector Non-Nema,Perma-Tite Extreme G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- Ericson Locking Connectors