Shop All Locking Connectors
Ericson
Connector Non-Nema, Perma-Link Indust. G
Mfr # 2416-C
Zoro # G7166300
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 125/250V
- NEMA Configuration NON-NEMA
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2416-C
- Zoro # G7166300
- UPC # 782862563656
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Non-Nema,Perma-Link Indust. G |
Amps | 20 |
Voltage | 125/250V |
NEMA Configuration | NON-NEMA |
Color | Yellow |
Phase | 1 |
Environmental Rating | Indoor |
Poles / Wires | 3P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Sub Brand / Trademark | Perma-Link |
Blade Style | Locking |
Device Type | Connector |
Description
Connector Non-Nema,Perma-Link Indust. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- Ericson Locking Devices