Shop All Locking Connectors
Ericson
Connector Non-Nema, Perma-Grip Indust. G
Mfr # 2416-CG
Zoro # G7166370
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 125/250V
- NEMA Configuration NON-NEMA
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2416-CG
- Zoro # G7166370
- UPC # 782862490198
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Non-Nema,Perma-Grip Indust. G |
Amps | 20 |
Voltage | 125/250V |
NEMA Configuration | NON-NEMA |
Color | Yellow |
Phase | 1 |
Blade Style | Locking |
Device Type | Connector |
Environmental Rating | Outdoor |
Poles / Wires | 3P/3W |
Sub Brand / Trademark | Perma-Grip |
UL | UL Listed to ANSI/UL 498, File E17740 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
Connector Non-Nema,Perma-Grip Indust. G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- SIEMENS Simatic S7 Digital Input Module (6ES7 321-1BL00-0AA0)
- LINEMASTER Treadlite II (T-91-SC3A)
- ALLEN BRADLEY Auxiliary Front Mount Terminal and Contact Block (194E-E-P11)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- LEVITON Locking Connector (2433)
- Ericson Locking Devices