Shop All Locking Connectors
Ericson
Connector Nema L7-20, Perma-Link Indust.
Mfr # 2414-C
Zoro # G7166599
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 277V
- NEMA Configuration NEMA L7-20
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2414-C
- Zoro # G7166599
- UPC # 782862563601
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L7-20,Perma-Link Indust. |
Amps | 20 |
Voltage | 277V |
NEMA Configuration | NEMA L7-20 |
Color | Yellow |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Environmental Rating | Indoor |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Link |
Device Type | Connector |
Description
Connector Nema L7-20,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG5)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- HONEYWELL Limit Switch Lever Arm, 12 In. Arm L (LSZ54R)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- Ericson Locking Devices