Shop All Locking Connectors
Ericson
Connector Nema L6-20, Perma-Grip Indust.
Mfr # 2412-CG
Zoro # G7168102
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 250V
- NEMA Configuration NEMA L6-20
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2412-CG
- Zoro # G7168102
- UPC # 782862490181
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L6-20,Perma-Grip Indust. |
Amps | 20 |
Voltage | 250V |
NEMA Configuration | NEMA L6-20 |
Color | Yellow |
Phase | 1 |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Perma-Grip |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Connector |
Blade Style | Locking |
Poles / Wires | 2P/3W |
Description
Connector Nema L6-20,Perma-Grip Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 277V AC, L7-20R, Screwless Terminal (HBL2333ST)
- Ericson Locking Devices