Shop All Locking Connectors
Ericson
Connector Nema L6-15, Perma-Tite Extreme
Mfr # 1622-CW6P
Zoro # G9756739
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 250V
- NEMA Configuration NEMA L6-15
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 1622-CW6P
- Zoro # G9756739
- UPC # 782862824894
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L6-15,Perma-Tite Extreme |
Amps | 15 |
Voltage | 250V |
NEMA Configuration | NEMA L6-15 |
Color | Yellow |
Phase | 1 |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Tite |
NSF | NSF/ANSI/3-A 14159-1 |
Device Type | Connector |
Case Qty | 50 |
Blade Style | Locking |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Watertight (IP69K) |
UL | UL Listed to ANSI/UL 498, File E17740 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Description
Connector Nema L6-15,Perma-Tite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- REMKE Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft. (206K0060G)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- Ericson Locking Devices