Shop All Locking Connectors
Ericson
Connector Nema L6-15, Perma-Link Indust.
Mfr # 1622-C
Zoro # G7166440
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 250V
- NEMA Configuration NEMA L6-15
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 1622-C
- Zoro # G7166440
- UPC # 782862587614
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L6-15,Perma-Link Indust. |
Amps | 15 |
Voltage | 250V |
NEMA Configuration | NEMA L6-15 |
Color | Yellow |
Phase | 1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Indoor |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Link |
Case Qty | 100 |
Device Type | Connector |
Blade Style | Locking |
Description
Connector Nema L6-15,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- DROSSBACH Split Loom - 3/8" x 500' (56038-5C)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- Ericson Locking Devices