Shop All Locking Connectors
Ericson
Connector Nema L6-15, Perma-Grip Indust.
Mfr # 1622-CG
Zoro # G7167253
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 250V
- NEMA Configuration NEMA L6-15
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 1622-CG
- Zoro # G7167253
- UPC # 782862490129
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L6-15,Perma-Grip Indust. |
Amps | 15 |
Voltage | 250V |
NEMA Configuration | NEMA L6-15 |
Color | Yellow |
Phase | 1 |
Blade Style | Locking |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Perma-Grip |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Connector |
Poles / Wires | 2P/3W |
Description
Connector Nema L6-15,Perma-Grip Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- AC WORKS NEMA L6-15R 15A 250V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL615R)
- Ericson Locking Connectors