Shop All Locking Connectors
Ericson
Connector Nema L16-20, Perma-Link Indust
Mfr # 2424-C
Zoro # G7165494
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 480V
- NEMA Configuration NEMA L16-20
- Color Yellow
- Phase 3
Product Information
- Brand Ericson
- MFR # 2424-C
- Zoro # G7165494
- UPC # 782862586181
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L16-20,Perma-Link Indust |
Amps | 20 |
Voltage | 480V |
NEMA Configuration | NEMA L16-20 |
Color | Yellow |
Phase | 3 |
Device Type | Connector |
Sub Brand / Trademark | Perma-Link |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Environmental Rating | Indoor |
Poles / Wires | 3P/4W |
Description
Connector Nema L16-20,Perma-Link Indust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- Ericson Locking Devices