Shop All Locking Connectors
Ericson
Connector Nema L15-20, Perma-Tite Extrem
Mfr # 2422-CW6P
Zoro # G9756020
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 250V
- NEMA Configuration NEMA L15-20
- Color Yellow
- Phase 3
Product Information
- Brand Ericson
- MFR # 2422-CW6P
- Zoro # G9756020
- UPC # 782862825013
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L15-20,Perma-Tite Extrem |
Amps | 20 |
Voltage | 250V |
NEMA Configuration | NEMA L15-20 |
Color | Yellow |
Phase | 3 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Case Qty | 27 |
Poles / Wires | 3P/4W |
Device Type | Connector |
Environmental Rating | Watertight (IP69K) |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Locking |
Sub Brand / Trademark | Perma-Tite |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Connector Nema L15-20,Perma-Tite Extrem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- GE Thermal Unit, 3.56A (CR123H410A)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 125V, L5-20R, Screwless Terminal (HBL2313ST)
- Ericson Locking Connectors