Shop All Communication Cables
Ericson
Connector Nema L14-30, Perma-Link Indust
Mfr # 2620-C
Zoro # G7168041
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Yellow
- Sub Brand / Trademark Perma-Link
- CSA CSA Certified to CSA C22.2 No.42, File 31943
- Amps 30
Product Information
- Brand Ericson
- MFR # 2620-C
- Zoro # G7168041
- UPC # 782862586389
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Nema L14-30,Perma-Link Indust |
Voltage | 125/250V |
Color | Yellow |
Sub Brand / Trademark | Perma-Link |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Amps | 30 |
NEMA Configuration | NEMA L14-30 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Device Type | Connector |
Phase | 3 |
Environmental Rating | Indoor |
Poles / Wires | 3P/4W |
Description
Connector Nema L14-30,Perma-Link Indust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- Ericson Communication Cables