Shop All Straight Blade Connectors
Ericson
Connector Nema 6-20, Perma-Grip Indust.
Mfr # 1616-CG
Zoro # G7165013
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Phase 1
- Amps 20
- Environmental Rating Outdoor
Product Information
- Brand Ericson
- MFR # 1616-CG
- Zoro # G7165013
- UPC # 782862490105
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 250V |
Color | Yellow |
Item | Connector Nema 6-20,Perma-Grip Indust. |
Phase | 1 |
Amps | 20 |
Environmental Rating | Outdoor |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
NEMA Configuration | NEMA 6-20 |
Device Type | Connector |
Case Qty | 100 |
Blade Style | Straight |
Sub Brand / Trademark | Perma-Grip |
Description
Connector Nema 6-20,Perma-Grip Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- ALLEN TEL Mounting Bracket, Duplex (AT92)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CMGL)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- Ericson Straight Blade Devices