Shop All Straight Blade Connectors
Ericson
Connector Nema 5-15, Perma-Grip Indust.
Mfr # 1610-CG
Zoro # G7165829
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Phase 1
- Amps 15
- NEMA Configuration NEMA 5-15
Product Information
- Brand Ericson
- MFR # 1610-CG
- Zoro # G7165829
- UPC # 782862490075
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Item | Connector Nema 5-15,Perma-Grip Indust. |
Color | Yellow |
Phase | 1 |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
UL | UL Listed to ANSI/UL 498, File E17740 |
cETL | cETL Listed to CSA C22.2 No. 42 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
Blade Style | Straight |
Sub Brand / Trademark | Perma-Grip |
Device Type | Connector |
Environmental Rating | Outdoor |
ETL | ETL Listed to ANSI/UL 498 |
Case Qty | 100 |
Description
Connector Nema 5-15,Perma-Grip Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CMGL)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CH)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- Ericson Straight Blade Devices