Shop All Locking Connectors
Ericson
Connector 3762, California Style Commerc
Mfr # 3762-C
Zoro # G9756160
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50
- Voltage 250VDC, 600VAC
- NEMA Configuration California Style
- Color Black
- Phase 1
Product Information
- Brand Ericson
- MFR # 3762-C
- Zoro # G9756160
- UPC # 782862559932
- Country of Origin Mexico
- Category Locking Connectors
Details
Item | Connector 3762,California Style Commerc |
Amps | 50 |
Voltage | 250VDC, 600VAC |
NEMA Configuration | California Style |
Color | Black |
Phase | 1 |
Blade Style | Locking |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Sub Brand / Trademark | California Style |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Connector |
Description
Connector 3762,California Style Commerc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J141206SCWW)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 3ft (P018-003)
- EMBASSY INDUSTRIES Embassy 6inL Wire Ties, Package of 1000 (11430001)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- Ericson Locking Connectors