Shop All Communication Cables
Ericson
CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM
Mfr # 2612-CW6P
Zoro # G9757700
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- CSA CSA Certified to CSA C22.2 No.42, File 31943
- Sub Brand / Trademark Perma-Tite
- Device Type Connector
Product Information
- Brand Ericson
- MFR # 2612-CW6P
- Zoro # G9757700
- UPC # 782862825112
- Country of Origin United States
- Category Communication Cables
Details
Item | CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM |
Voltage | 250V |
Color | Yellow |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Sub Brand / Trademark | Perma-Tite |
Device Type | Connector |
Amps | 30 |
Case Qty | 27 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 2P/3W |
Phase | 1 |
Environmental Rating | Watertight (IP69K) |
NEMA Configuration | NEMA L6-30 |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Locking |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Description
CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Link Fuse, RLS Series, 20A, Fast-Acting, 600V AC (RLS20)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EG92)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- Ericson Communication Cables