Shop All Locking Plugs
Ericson
CONN-20AMP-125/250V W/GND NEU LCK
Mfr # 2420-C
Zoro # G7166790
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- NEMA Configuration NEMA L14-20
- Amps 20
- Voltage 125/250V
Product Information
- Brand Ericson
- MFR # 2420-C
- Zoro # G7166790
- UPC # 782862586129
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | Connector Nema L14-20,Perma-Link Indust |
Color | Yellow |
NEMA Configuration | NEMA L14-20 |
Amps | 20 |
Voltage | 125/250V |
Poles / Wires | 3P/4W |
Environmental Rating | Indoor |
Blade Style | Locking |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Link |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
Connector Nema L14-20,Perma-Link Indust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORCORD Unbreakable Safety Pull Cable, 100 ft. (ARMORCORD-100FT-ORANGE)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015LU)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- ERICSON 30A Watertight Locking Plug 2P 3W 277VAC L7-30P YL (2514-PW6P-AM)
- Ericson Locking Devices