Shop All Locking Connectors
Ericson
CONN 15A/277V 1PH 2P/3W LCK BLD YEL I/D
Mfr # 1624-C
Zoro # G7167752
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 277V
- NEMA Configuration NEMA L7-15
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 1624-C
- Zoro # G7167752
- UPC # 782862587621
- Country of Origin United States
- Category Locking Connectors
Details
Item | CONN 15A/277V 1PH 2P/3W LCK BLD YEL I/D |
Amps | 15 |
Voltage | 277V |
NEMA Configuration | NEMA L7-15 |
Color | Yellow |
Phase | 1 |
Sub Brand / Trademark | Perma-Link |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Indoor |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 2P/3W |
Blade Style | Locking |
Description
CONN 15A/277V 1PH 2P/3W LCK BLD YEL I/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- GE SECURITY VIDEO SURVEILANCE CONTACT CLOSURE OTHER PLC AND DCS MODULE (D1810)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- Ericson Locking Devices