Shop All Wire Connectors
Ericson
Adapter Nema L5-15P To 5-20C, Yllw Wrng
Mfr # 1705
Zoro # G9775830
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- NEMA Configuration NEMA L5-15P TO 5-20C
- Device Type Adapter
- Poles / Wires 2P/3W
Product Information
- Brand Ericson
- MFR # 1705
- Zoro # G9775830
- UPC # 782862591130
- Country of Origin China
- Category Wire Connectors
Details
Color | Yellow |
Item | Adapter Nema L5-15P To 5-20C,Yllw Wrng |
Phase | 1 |
NEMA Configuration | NEMA L5-15P TO 5-20C |
Device Type | Adapter |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Blade Style | Locking/Straight Adapter |
Voltage | 125V |
Description
Adapter Nema L5-15P To 5-20C,Yllw Wrng
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS47B)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- MSD IGNITION CONNECTOR KIT 2 PIN (8824)
- Ericson Wire Connectors & Disconnects