Shop All Straight Blade Plugs
Ericson
3 Wire Industrial Straight Blade Plug 250VAC 15A
Mfr # 1514-PW6P-AM
Zoro # G0116728
Sold in multiples of 2 for $60.70
$60.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 6-15P
Product Information
- Brand Ericson
- MFR # 1514-PW6P-AM
- Zoro # G0116728
- UPC # 782862899687
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.300 in to 0.625 in |
For Maximum Cable Diameter | 0.625 in |
For Minimum Cable Diameter | 0.3 in |
Description
PLG 6-15 STR BLADE 15A PERMA-KLEEN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9337C)
- Ericson Straight Blade Plugs