Shop All Communication Cables
Ericson
20A Locking Connector 3P 4W 250VAC L15-20R YL
Mfr # 2422-CW6P-AM
Zoro # G0116676
original price:
$130.22
18% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L15-20R
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Product Information
- Brand Ericson
- MFR # 2422-CW6P-AM
- Zoro # G0116676
- UPC # 782862899892
- Country of Origin United States
- Category Communication Cables
Dimensions
Cord Size | 0.560 in to 0.770 in |
For Minimum Cable Diameter | 0.56 in |
For Maximum Cable Diameter | 0.77 in |
Description
Locking Connector, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.77 in, For Minimum Cable Diameter 0.56 in, Grade Industrial, Horsepower Rating 3 hp, Market Industrial, Midget Locking No, NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF364RPVPG)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (911-12)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- Ericson Communication Cables