Shop All Truck Bed Covers
Erickson
The Big Bed Sr.
Mfr # 07600
Zoro # G1887167
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 46
- Features Weight capacity: 400 lbs.
- Overall Length In use: length 46"
- Color black powder coated
- Application Application: 2″ x 2″ trailer hitch receivers
Product Information
- Brand Erickson
- MFR # 07600
- Zoro # G1887167
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Length | 46 |
Overall Length | In use: length 46" |
Overall Height | in use: width 48.5" |
Width | 5 |
Height | 7 |
Details
Features | Weight capacity: 400 lbs. |
Color | black powder coated |
Application | Application: 2″ x 2″ trailer hitch receivers |
Weight | 38 |
Material | steel |
Description
(1)The Big Bed Sr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0160MG010P Replacement/Interchange Spin-On Filter (MF0058027)
- ROADPRO Coax Cable, PL-259 Connector, 9 ft. (RP-9CC)
- GROTE Back-Up Light, LED, Red/Clear (54702)
- AFTERMARKET S64168 Cap, Radiator, 972501 Fits Zetor (S.64168-SPX)
- ERICKSON Steel Headache Rack (07715)
- ERICKSON The Big Bed Jr. (07605)
- ERICKSON Big Bed EXtender (07601)
- ERICKSON Steel Truck Rack 800lb/Patented Adjust Clamping System Fits All Trucks (07706)
- ERICKSON Steel Truck Rack 1000lb/Patented Adjust Clamping Fits All Trucks (07707)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- RUST-OLEUM Truck Bed Coating, Black, 128 oz (323529)
- Erickson Truck Bed & Tailgate Accessories