Shop All Collets
Erickson
Tapping Adapter, #0 to #6, 1/8
Mfr # JTC6
Zoro # G3896549
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #0 to #6, 1/8 in
- Overall Length 30.16mm
- Series J
- Compatible with Product Type J-Series Double Angle Collet Chucks
- Coolant Fed Non-Coolant Through
Product Information
Dimensions
Tap Size | #0 to #6, 1/8 in |
Overall Length | 30.16mm |
Tap Square Size | 2.79mm |
Details
Item | Tapping Adapter |
Range | #0-#6 & 1/8 |
Series | J |
Compatible with Product Type | J-Series Double Angle Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications |
Description
Tapping Adapter, Tap Size #0 to #6, 1/8 in, Tap Square Size 2.79mm, Compatible with Product Type J-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J15030)
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 (P-6.5)
- STAHLWILLE TOOLS Set double ended ring Wrench CORONA 6x7-20x22 mm No.23/8 8-pcs. (96410704)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR8)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON COLLET ER 32 3 (32ER030M)
- Erickson Collets, Chucks & Accessories