Shop All Truck Bed Covers
Erickson
Steel Truck Rack 1000lb/Patented Adjust Clamping Fits All Trucks
Mfr # 07707
Zoro # G1887237
product price: $428.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Material aluminum
- Width 54.8
- Length 135
- Height 32.9
- Color black powder coated
Product Information
- Brand Erickson
- MFR # 07707
- Zoro # G1887237
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Width | 54.8 |
Length | 135 |
Height | 32.9 |
Details
Material | aluminum |
Color | black powder coated |
Description
Steel Truck Rack 1000 lb / Patented Adjustable Clamping System Fits All Trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- BEP MARINE BEP 85A Remote Switching Continuous Duty Solenoid (1002204)
- ILC Replacement for Welch Allyn 211 Lamp replacement light bulb lamp (211 LAMP WELCH ALLYN)
- POR-15 POR-15 POR-49208 Fuel Tank Sealer; Pint (POR-49208)
- ERICKSON Flag Pole Holder (07704)
- ERICKSON Steel Truck Rack 800lb/Patented Adjust Clamping System Fits All Trucks (07706)
- ERICKSON Steel Headache Rack (07715)
- ERICKSON The Big Bed Jr. (07605)
- ERICKSON Big Bed EXtender (07601)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- LEER Flush Mount Hard Folding Tonneau Cover, 610301 (66GS19)
- Erickson Truck Bed Covers