Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, CV50
Mfr # CV50BHPVTT16M800
Zoro # G3558482
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size CV50
- Projection 203.20mm
- Nose Dia. 27.00mm
- Coolant Fed Coolant Through
Product Information
- Brand Erickson
- MFR # CV50BHPVTT16M800
- Zoro # G3558482
- UPC # 4059782068353
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Nose Dia. | 27.00mm |
Hole Dia. | 16.00mm |
Shank Dia. | 27.00mm |
Overall Length | 304.80mm |
Tool Depth | 39mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 203.20mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
Series | CV50 |
List Number | CV50BHPVTT16M800 |
Features | Balanceable, End Axial Adjustment |
Max. Speed | 15,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Standards | ISO, ANSI, ANSI B5.50 |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 16.00mm, Taper Size CV50, Shank Dia. 27.00mm, Projection 203.20mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CV50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS Pick Straight (MY13223)
- WESTWARD Putty Knife, Flex, 1-1/2", Polypropylene (13A685)
- SUNEX 1/2" Drive Socket Extension, SAE (2524)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV40BHPVTT06M600)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.125 ID, 0.75 OD (QHC75-1/8)
- ONWARD 1212 in Black Tool Holder (2277BLBC)
- Erickson Indexable Tools