Shop All Collet Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CVKV40BER16250
Zoro # G3591601
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 131.75 mm
- Taper Size CAT40
- Shank Dia. 12.00 mm
- Collet Series ER16
Product Information
- Brand Erickson
- MFR # CVKV40BER16250
- Zoro # G3591601
- UPC # 4059782042568
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 131.75 mm |
Taper Size | CAT40 |
Shank Dia. | 12.00 mm |
Nose Dia. | 24.00 mm |
Hole Dia. | 12.00mm |
Tool Depth | 47.00mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Features | Maximum T.I.R. only 0.0001 in |
ANSI Code | CVKV40ER16250 |
Standards | DIN 6499 |
Compatible with Product Type | Cutting Tools |
Cutting Direction | Neutral |
Balanced to RPM | 25,000 RPM |
Description
Collet Chuck, Taper Size CAT40, Projection 100.00 mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- PROTO 6 1/16 in Wire Stripper 30 to 22 AWG (J296)
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- LYON Locker Feet Anchor, PK10 (NF5870)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK32CER16060M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER20100M)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- GS TOOLING ER32 5/8 (0.6250) AA Ultra Precision Collet (336895)
- Erickson Collet Chucks