Shop All Arbors
Erickson
Shell Mill Holder, HSK50A, 1
Mfr # HSK50ASMC100225
Zoro # G3812153
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK50A
- Projection 57.15mm
- Coolant Fed Coolant Through
- Pilot Length 0.6882 in
- Pilot Dia. 1 in
Product Information
Dimensions
Taper Size | HSK50A |
Pilot Length | 0.6882 in |
Pilot Dia. | 1 in |
Shank Dia. | 1.9685 in |
Overall Length | 99.53mm |
Details
Item | Shell Mill Holder |
Projection | 57.15mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Description
Shell Mill Holder, Taper Size HSK50A, Pilot Dia. 1 in, Pilot Length 0.6882 in, Projection 57.15mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3212FT)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.20mm (46448)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080N)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7018MHT)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- STM JT2 R8 Drill Chuck Arbor (326932)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- Erickson Arbors