Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK125A, 22.00mm
Mfr # HSK125ASMC22050M
Zoro # G3896783
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 18.50mm
- Coolant Fed Coolant Through
- Pilot Dia. 22.00mm
- Projection 50.00mm
- Taper Size HSK125A
Product Information
- Brand Erickson
- MFR # HSK125ASMC22050M
- Zoro # G3896783
- UPC # 4050841888400
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 18.50mm |
Pilot Dia. | 22.00mm |
Taper Size | HSK125A |
Overall Length | 131.40mm |
Shank Dia. | 125.00mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 50.00mm |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK125A, Pilot Dia. 22.00mm, Pilot Length 18.50mm, Projection 50.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Hammer (10562)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0551)
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79635CLB103315)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- FEIN Cutter (64301003010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301006010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- FEIN Cutter (64301005010)
- Erickson Exchangeable Milling Heads