Shop All Collet Chucks
Erickson
Milling Cutter Arbor, 1-1/2", HSS
Mfr # HSK63AER20100M
Zoro # G3771833
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 131.90 mm
- Taper Size HSK63
- Collet Series ER20
- Shank Dia. 2 3/4 in
Product Information
- Brand Erickson
- MFR # HSK63AER20100M
- Zoro # G3771833
- UPC # 4059782154155
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 131.90 mm |
Taper Size | HSK63 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 35.00 mm |
Nut Dia. | 35.00mm |
Bore Depth | 36.00mm |
Head Dia. | 1-1/2" |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 100.00mm, ER20
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- ATD TOOLS ATD Tools 864 16 In. Straight Needle Nose Pliers (ATD-864)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Collet Chuck, ER20, Straight Shank (SS125DA304173M)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- Erickson Collet Chucks