Shop All Collets
Erickson
Metal Fabrication Machine
Mfr # 40ER0344
Zoro # G3769331
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Overall Length 1.8110"
- Application Punches, Shears, Bends, Presses and Notches
- Coolant Fed Non-Coolant Through
- Measurement System Fractional Inch
Product Information
Dimensions
Overall Length | 1.8110" |
Head Dia. | 1.6140 in |
Max. Bore Dia. | 1.6140 in |
Clamping Hole Length | 1.1024 in |
Max. Body Dia. | 1.6140" |
Size Increments | 0.0400" |
Details
Item | Collets |
Collet Series | ER40 |
Range | 0.3438"-0.3038" |
Application | Punches, Shears, Bends, Presses and Notches |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Standards | ANSI, DIN 6499 Class 2, ISO |
Number of Slots | 8 |
Collet Type | Single Angle |
For Shank Type | Cylindrical |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Face Shape | Round |
Taper Angle | 16 Degrees |
Color | Silver |
Compatible with Product Type | ER Collet Chucks |
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 1.8110 In., ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- ERICKSON ER32 SOLID COLLET M08 THREAD (ER32STM08)
- HHIP 5C Expanding Collet .750 - 1.437" (3900-1629)
- Erickson Collets, Chucks & Accessories