Shop All End Mill Holders
Erickson
HSK63A one Channel MQL Shrinkfit Adapter
Mfr # HSK63AHPVTTMQL1C16095M
Zoro # G3558780
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- For Use With Carbide and HSS Tools
- Projection 95.00mm
- Nose Dia. 27.00mm
- Coolant Fed Coolant Through
Product Information
- Brand Erickson
- MFR # HSK63AHPVTTMQL1C16095M
- Zoro # G3558780
- UPC # 4059782008366
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 27.00mm |
Shank Dia. | 27.00mm |
Hole Dia. | 16.00mm |
Overall Length | 4.2700 in |
Tool Depth | 38.50mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 95.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
List Number | HSK63AHPVTTMQL1C16095M |
Max. Speed | 25,000 RPM |
Features | Balanceable, End Axial Adjustment |
Includes | Jam Nut |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Metric |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 16.00mm, Taper Size HSK63A, Shank Dia. 27.00mm, Projection 95.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Includes Jam Nut
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL RIP HAMER HCKRY STL 16OZ (99)
- WELLER Crescent 1-3/8 in. X 1-3/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW1)
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- Erickson End Mill Holders