Shop All Tarps
Erickson
Heavy Duty Tarp, Brown, 100% cotton
Mfr # 57081
Zoro # G9675252
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Tarp Material 100% cotton
- Tarp Strength Heavy Duty
- Tarp Finished Width 20 ft
- Grommet Spacing 36 in
Product Information
Dimensions
Tarp Finished Width | 20 ft |
Details
Color | Brown |
Tarp Material | 100% cotton |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Tarps
- Weight: 10 oz./sq. yd. - 18 oz./sq. yd. after wax treatment
- Durability: Heavy
- Hem has poly roping all around for added strength
- Reinforced corners with steel D-Rings positioned approx. every 36′′ and on corners
- Breathable to help prevent condensation
- Water resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Fuel Fitting (631808)
- TRUE TEMPER Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel (26832GR)
- COLEMAN Collapsible Water Jug, 5 gal. (2000038216)
- AEROMAT AeroMat 73101 2.5 x 16 x 19 in. Elite Balance Block; Blue (73101)
- ERICKSON Tarp, Silver/Black, polyethylene (57054)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57019)
- ERICKSON Tarp, Brown, Treated Canvas (57073)
- ERICKSON Heavy Duty 12 Mil Tarp, Silver/Black, Poylethelene Weave (57053)
- ERICKSON Tarp, brown, Cotton (57080)
- ERICKSON 4 Mil Tarp, Clear White, Poylethelene Weave (57066)
- TARPS NOW 5 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0510)
- Erickson Tarps