Shop All Tarps
Erickson
Heavy Duty 12 Mil Tarp, Silver/Black, Poylethelene Weave
Mfr # 57053
Zoro # G9538332
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Tarp Material Poylethelene Weave
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Width 23 ft
Product Information
Dimensions
Tarp Finished Width | 23 ft |
Details
Color | Silver/Black |
Tarp Material | Poylethelene Weave |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 36 in |
Description
23'X48Ft Heavy Grade Poly Bale Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Stihl Bg86, Sh56 And Sh86 616-448 C1M-S261 (616-448)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/WHT)
- FLASH FURNITURE 5 Piece Gray Folding Card Table and Chair Set (JB-1-GY-GG)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC1)
- ERICKSON 12 Mil Tarp, Silver/Black, Poylethelene Weave (57052)
- ERICKSON Tarp, brown, Cotton (57077)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57024)
- ERICKSON 10 Mil Tarp, silver, Poylethelene Weave (57028)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57019)
- ERICKSON 5 Mil Tarp, Camoflauge, Poylethelene Weave (57004)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-30X60)
- Erickson Tarps