Shop All Collets
Erickson
ER32 COLLET SET 1/8-13/16 (23/SET)
Mfr # 32ERS000SET2
Zoro # G3773321
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Standards DIN 6499
- For Shank Type Cylindrical
- Face Shape Round
- Collet Type Single Angle Standard Collet Set
Product Information
Dimensions
Size Increments | 1/32" |
Max. Size | 13/16" |
Min. Size | 1/8" |
Nose Dia. | 1-27/64" |
Details
Item | Collets |
Collet Series | ER32 |
Standards | DIN 6499 |
For Shank Type | Cylindrical |
Face Shape | Round |
Collet Type | Single Angle Standard Collet Set |
Measurement System | Fractional Inch |
Features | Maximum T.I.R. only 0.0001 in |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Cutting Tools |
Color | Silver |
Description
Collets, ER32, Round, Max. Size 13/16 In., DIN 6499
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Snipe nose plier (needle plier) L.160 mm head chrome plated handles dip-coated (65365160)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20616X60)
- BOSCH Brush Set (1607014117)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-12'6)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- YG-1 TOOL CO Er20 Collet (201132)
- Erickson Collets, Chucks & Accessories