Shop All Collets
Erickson
ER32 COLLET SET 1/8-13/16 (12/SET)
Mfr # 32ERS000SET1
Zoro # G3776042
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size Increments 1/16"
- For Shank Type Cylindrical
- Max. Size 13/16"
- Min. Size 1/8"
Product Information
Dimensions
Size Increments | 1/16" |
Max. Size | 13/16" |
Min. Size | 1/8" |
Nose Dia. | 1-47/64" |
Details
Item | Collets |
Collet Series | ER32 |
For Shank Type | Cylindrical |
Face Shape | Round |
Standards | DIN 6499 |
Collet Type | Single Angle Standard Collet Set |
Measurement System | Fractional Inch |
Compatible with Product Type | Cutting Tools |
Coolant Fed | Non-Coolant Through |
Features | Maximum T.I.R. only 0.0001 in |
Color | Silver |
Description
Collets, ER32, Round, Max. Size 13/16 In., DIN 6499
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- MORSE Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHBDH06-9')
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- LINK HANDLES Hammer Handle, 3.5 lb., 14", Fire, Contractr (65751)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- Erickson Collets, Chucks & Accessories