Shop All End Mill Holders
Erickson
End Mill Holder, Taper, HSK100A
Mfr # HSK100AEM125425
Zoro # G3864364
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Standards DIN 69893 Form A
- Taper Size HSK100A
- Projection 4-1/4 in
Product Information
- Brand Erickson
- MFR # HSK100AEM125425
- Zoro # G3864364
- UPC # 4059782180550
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2-1/2 in |
Taper Size | HSK100A |
Overall Length | 6.2150 in |
Shank Dia. | 3.9370" |
Shank Length | 1.9646" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Standards | DIN 69893 Form A |
Projection | 4-1/4 in |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size HSK100A, Projection 4-1/4 in, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Coil & Flat Springs 8Wr (31590)
- PROTO Torque Wrench, 1/2Dr, 30-150 ft.-lb. (J6016CXCERT)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- WESTWARD 3/4" Drive Universal Joint SAE (45J215)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- Erickson Milling & Drilling Toolholders