Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40ZEM075175
Zoro # G3736903
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Projection 1-3/4 in
- Standards ANSI B5.5, DIN 1835/B
- Nose Dia. 1-3/4 in
Product Information
- Brand Erickson
- MFR # CV40ZEM075175
- Zoro # G3736903
- UPC # 4059782160439
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-3/4 in |
Taper Size | CV40 |
Overall Length | 4.4370 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8110" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 1-3/4 in |
Standards | ANSI B5.5, DIN 1835/B |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Projection 1-3/4 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- EKLIND 3 Piece Metric/SAE Fold-Up Hex Key Set, 25024 (25024)
- MILWAUKEE TOOL PACKOUT Electrician Kit (48-22-0140)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- SCM Tapping Chuck Syncrolized 2-23600-40C (23600-40CAT)
- Erickson Milling & Drilling Toolholders