Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40ZEM025138
Zoro # G3728993
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Taper Size CV40
- Nose Dia. 19.81mm
- Standards ANSI B5.5, DIN 1835/B
Product Information
- Brand Erickson
- MFR # CV40ZEM025138
- Zoro # G3728993
- UPC # 4059782160057
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Nose Dia. | 19.81mm |
Overall Length | 4.0670 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8110" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Standards | ANSI B5.5, DIN 1835/B |
Projection | 1-3/8 in |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 1-3/8 in, Nose Dia. 19.81mm, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- CRESCENT NICHOLSON 12" Mill Single Cut Smooth File (08799NN)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Black Ind (33530)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- NATIONAL HARDWARE Black Plastic 3-3/4 in. Wall Tool Holder , 2PK (N112-092)
- Erickson Milling & Drilling Toolholders