Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40BST12M386
Zoro # G3558449
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size CV40
- Projection 98.00mm
- Coolant Fed Coolant Through
- Standards ANSI B5.5
Product Information
- Brand Erickson
- MFR # CV40BST12M386
- Zoro # G3558449
- UPC # 4059782016224
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV40 |
Nose Dia. | 21.00mm |
Overall Length | 6.5470mm |
Shank Dia. | 1.7500 |
Shank Length | 71.4250mm |
Details
Item | End Mill Holder |
Projection | 98.00mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.5 |
Max. Speed | 15,000 RPM |
Measurement System | Metric |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 98.00mm, Nose Dia. 21.00mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Pistol Grip Vacuum and Blow Kit (VT9806)
- XCELITE 5 1/2In Slim Line Needle Nose Pliers (NN55VN)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- Erickson Milling & Drilling Toolholders