Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40BDL16200
Zoro # G3732329
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 2 in
- Coolant Fed Coolant Through
- Bore Dia. 0.6050 in
- Dimension Type Decimal Inch
- Taper Size CV40
Product Information
- Brand Erickson
- MFR # CV40BDL16200
- Zoro # G3732329
- UPC # 4056544533425
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Bore Dia. | 0.6050 in |
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Nose Dia. | 15.38mm |
Overall Length | 4.6930 in |
Shank Dia. | 1-3/4" |
Shank Length | 2.8120" |
Details
Item | End Mill Holder |
Projection | 2 in |
Coolant Fed | Coolant Through |
End | Single End |
Standards | ANSI B5.5 |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Taper |
Cutting Direction | Neutral |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 0.6050 in, Projection 2 in, Nose Dia. 15.38mm, Measurement System Fractional Inch, End Type Single End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 95 X 70 X 35mm Four Way V-Block Set (3406-1044)
- KYOCERA Cut-Off Insert, GDM 2020N020PM PR1535 Grade PVD Carbide (GDM2020N020PMPR1535)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- Erickson Milling & Drilling Toolholders