Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT50
Mfr # BT50EM125413
Zoro # G3811191
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Standards JIS B6339
- Projection 105.00mm
- Taper Size BT50
Product Information
- Brand Erickson
- MFR # BT50EM125413
- Zoro # G3811191
- UPC # 4059782124219
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2-1/2 in |
Taper Size | BT50 |
Overall Length | 8.1380 in |
Shank Dia. | 2.7500" |
Shank Length | 4.1260" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Projection | 105.00mm |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT50, Projection 105.00mm, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- STARRETT Digital Outside Micrometer (733.1XFLZ-4)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- Erickson Milling & Drilling Toolholders