Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT30
Mfr # BT30EM20080M
Zoro # G3810029
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Metric
- Standards JIS B6339
- Taper Size BT30
- Nose Dia. 51.50mm
Product Information
- Brand Erickson
- MFR # BT30EM20080M
- Zoro # G3810029
- UPC # 4059782124738
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT30 |
Nose Dia. | 51.50mm |
Overall Length | 5.0551mm |
Shank Dia. | 1.2500 |
Shank Length | 50.4000mm |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Standards | JIS B6339 |
Projection | 80.00mm |
Measurement System | Metric |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT30, Projection 80.00mm, Nose Dia. 51.50mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X70, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X70)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- Erickson Milling & Drilling Toolholders