Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT30
Mfr # BT30EM062236
Zoro # G3805670
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Nose Dia. 1-5/8 in
- Taper Size BT30
- Projection 60.00mm
Product Information
- Brand Erickson
- MFR # BT30EM062236
- Zoro # G3805670
- UPC # 4059782124837
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-5/8 in |
Taper Size | BT30 |
Overall Length | 4.2660 in |
Shank Dia. | 1.2500" |
Shank Length | 1.9843" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 60.00mm |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT30, Projection 60.00mm, Nose Dia. 1-5/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Cold Chisel (J86A5/8)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5022MH)
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL (74 91 250 SBA)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210989114GR)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- Erickson Milling & Drilling Toolholders