Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT30
Mfr # BT30EM031236
Zoro # G3812600
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Standards JIS B6339
- Nose Dia. 1 in
- Taper Size BT30
Product Information
- Brand Erickson
- MFR # BT30EM031236
- Zoro # G3812600
- UPC # 4059782096790
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1 in |
Taper Size | BT30 |
Overall Length | 4.2660 in |
Shank Dia. | 1.2500" |
Shank Length | 1.9843" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Projection | 60.00mm |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT30, Projection 60.00mm, Nose Dia. 1 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- KRAFT TOOL Round Front/Square Back Carbon St, 22"x4 (CF340)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- Erickson Milling & Drilling Toolholders