Shop All End Mill Holders
Erickson
End Mill Holder, Straight
Mfr # SS050DL120500
Zoro # G3560320
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size DL12
- Bore Dia. 0.4800 in
- Projection 5 in
- Nose Dia. 12.20mm
Product Information
- Brand Erickson
- MFR # SS050DL120500
- Zoro # G3560320
- UPC # 4056544529527
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | DL12 |
Bore Dia. | 0.4800 in |
Nose Dia. | 12.20mm |
Overall Length | 5 in |
Shank Dia. | 1/2" |
Shank Length | 4.7305" |
Details
Item | End Mill Holder |
Projection | 5 in |
Coolant Fed | Coolant Through |
End | Single End |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Straight |
Cutting Direction | Neutral |
Description
End Mill Holder, Taper Size DL12, Bore Dia. 0.4800 in, Projection 5 in, Nose Dia. 12.20mm, Measurement System Fractional Inch, End Type Single End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Blade, General Purpose, PK4 (10408)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48504)
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 (05160983001)
- BON TOOL Bon 14-654 Steel Stakes, Round 24" (10/Pkg) (14-654)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- Erickson End Mill Holders