Shop All End Mill Holders
Erickson
End Mill Holder Blank, HSK63A
Mfr # HSK63ABB080250M
Zoro # G3946109
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Features Machinable Front 32 to 38 HRC
- Standards DIN 69893 Form A
Product Information
- Brand Erickson
- MFR # HSK63ABB080250M
- Zoro # G3946109
- UPC # 4059782144347
- Country of Origin Brazil
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Details
Item | End Mill Holder Blank |
Features | Machinable Front 32 to 38 HRC |
Standards | DIN 69893 Form A |
Description
End Mill Holder Blank, Taper Size HSK63A, Features Machinable Front 32 to 38 HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- MILWAUKEE TOOL 1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel (48-62-6029)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 18,000 RPM (M2A180RG4)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- Erickson Milling & Drilling Toolholders