Shop All Collets
Erickson
Collet, TG100, 31/64
Mfr # 100TG0484
Zoro # G3774152
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Overall Length 2-3/8 in
- Coolant Fed Non-Coolant Through
- Collet Type TG Single Angle
- Clamping Hole Length 1.5500 in
Product Information
Dimensions
Overall Length | 2-3/8 in |
Clamping Hole Length | 1.5500 in |
Max. Bore Dia. | 1.3780 in |
Head Dia. | 1.3780 in |
Max. Body Dia. | 31/64 in |
Min. Size | 15/32 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.4840"-0.4688" |
Coolant Fed | Non-Coolant Through |
Collet Type | TG Single Angle |
Face Shape | Round |
Standards | DIN 6499 |
Features | Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System |
Taper Angle | 8 Degrees |
Number of Slots | 4 |
Measurement System | Fractional Inch |
For Shank Type | Straight |
Description
Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 19 Pockets (32PJ48)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Plug Tap (DWT60866)
- TITAN Backscratcher Pick Up Tool (32913)
- JET Table Saw TS Accu-Fence Sys w/Riving Knife, 52" (PM1000)
- ERICKSON Collet, DA200, 1/8 (200DA0125)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON Collet, DA200, 7.00mm (200DA070M)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON Collet, ER25 Duo-Lock DL10 (25ERDL10)
- H & H INDUSTRIAL PRODUCTS 10mm Schaublin Style W20 Lathe Collet (3903-0816)
- Erickson Collets