Shop All Collets
Erickson
COLLET ER20 6
Mfr # 20ER060M
Zoro # G3588110
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Overall Length 31.50mm
- Coolant Fed Non-Coolant Through
- Standards ANSI, DIN 6499 Class 2, ISO
- For Shank Type Cylindrical
Product Information
Dimensions
Overall Length | 31.50mm |
Max. Bore Dia. | 21.00mm |
Clamping Hole Length | 18.50mm |
Max. Body Dia. | 21.00mm |
Head Dia. | 21.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER20 |
Range | 0.2370"-0.1970" |
Coolant Fed | Non-Coolant Through |
Standards | ANSI, DIN 6499 Class 2, ISO |
For Shank Type | Cylindrical |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Taper Angle | 16 Degrees |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | Single Angle |
Measurement System | Metric |
Color | Silver |
Compatible with Product Type | ER Collet Chucks |
ANSI Code | MDJNR 16-4D |
Description
Collets, ER20, Round, Max. Size Not Applicable, Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- KLEIN TOOLS Slack-Pulling Grips, 16-Inch, Offset Flexible Eye (KSSK125-1)
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- Erickson Collets, Chucks & Accessories