Shop All Collets
Erickson
Collet, DA200, 8.00mm
Mfr # 200DA080M
Zoro # G3771352
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Overall Length 30.16mm
- Coolant Fed Non-Coolant Through
- Collet Type DA Double Angle
- Face Shape Round
Product Information
Dimensions
Overall Length | 30.16mm |
Max. Body Dia. | 8.00mm |
Max. Bore Dia. | 13.69mm |
Head Dia. | 13.69mm |
Clamping Hole Length | 30.16mm |
Min. Size | 0.2835 in |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0.3150"-0.2835" |
Coolant Fed | Non-Coolant Through |
Collet Type | DA Double Angle |
Face Shape | Round |
TIR Max. | 0.025mm |
Measurement System | Metric |
For Shank Type | Straight |
Number of Slots | 2 |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Description
Collet, DA200, Round, Overall Length 30.16mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Steel Ball Peen Hammer 16oz (48-22-9130)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 1/2"R (CF248PF)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (8942)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- ERICKSON Collet, DA200, 7.00mm (200DA070M)
- ERICKSON Collet, DA200, 10.00mm (200DA100M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- WEATHERHEAD Collet, 51381 (T-400-4C)
- Erickson Collets, Chucks & Accessories