Shop All Collets
Erickson
Collet, DA200, 7.00mm
Mfr # 200DA070M
Zoro # G3770275
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Overall Length 30.16mm
- Coolant Fed Non-Coolant Through
- Measurement System Metric
- TIR Max. 0.025mm
Product Information
Dimensions
Overall Length | 30.16mm |
Head Dia. | 13.69mm |
Max. Bore Dia. | 13.69mm |
Clamping Hole Length | 30.16mm |
Min. Size | 0.2441 in |
Max. Body Dia. | 7.00mm |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0.2756"-0.2441" |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
TIR Max. | 0.025mm |
Face Shape | Round |
Number of Slots | 2 |
For Shank Type | Straight |
Collet Type | DA Double Angle |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Description
Collet, DA200, Round, Overall Length 30.16mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 Cobalt Jobber Length Drill Bit (DWDCO28)
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- PROTO SKT 1/2"DR 27mm 12PT (PO5427M)
- BON TOOL Bon 82-184 Wire Loop Ties, 16 Gauge 8", 1000/Bundle (82-184)
- ERICKSON Collet, DA200, 8.00mm (200DA080M)
- ERICKSON Collet, DA200, 10.00mm (200DA100M)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON 32ER750 COLLET (32ER0750)
- LYNDEX Collet 7/8In Tool Holder (NT10-056)
- Erickson Collets, Chucks & Accessories